Zoro Homepage

Hazloc Cable Glands for Non Armored Cabl

  • Mfr # HIBNX3C

  • Zoro # G5869825


product price: $10.65
/ea

Key Features

Material
Polyamide 6
Finish
Smooth Matte
Size
3/4 in NPT
Color
Dark Gray
Weight
0.25 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HIBNX3C
Zoro #
G5869825
UPC #
783510307042
Country of Origin
Turkey

Dimensions

Size
3/4 in NPT
Clamping Range Diameter
14.0-18.0 mm / 0.55-0.71 in

Details

Item
Hazloc Cable Glands for Non Armored Cabl
Material
Polyamide 6
Finish
Smooth Matte
Color
Dark Gray
Weight
0.25 lb
Standards
Seal
Chloroprene
Min H
28 mm

Description

Hazloc Cable Glands for Non Armored Cabl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.