
Hazloc Cable Glands for Non-Armored Cable (Ex d/e/tb)
Mfr # EBU01MXSWSLE
Zoro # G6832998
product price: $74.69
/eaKey Features
Material
Stainless Steel
Finish
Brushed
Size
M16 x 1.5 mm
Color
Unpainted
Standards
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EBU01MXSWSLE
Zoro #
G6832998
UPC #
783510306434
Country of Origin
Turkey
Dimensions
Size
M16 x 1.5 mm
Clamping Range Diameter
4.0-12.0 mm / 0.16-0.47 in
Details
Item
Hazloc Cable Glands for Non-Armored Cabl
Material
Stainless Steel
Finish
Brushed
Color
Unpainted
Standards
Weight
0.10 lb
Seal
Silicone
Description
Hazloc Cable Glands for Non-Armored Cabl
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.