Zoro Homepage

Hazloc Cable Glands for Non-Armored Cable (Ex d/e/tb)

  • Mfr # EBU3NXSLE

  • Zoro # G6832973


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Finish
Brushed
Size
1 in NPT
Color
Unpainted
Standards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBU3NXSLE
Zoro #
G6832973
UPC #
783510306557
Country of Origin
Turkey

Dimensions

Size
1 in NPT
Clamping Range Diameter
14.0-24.0 mm / 0.55-0.94 in

Details

Item
Hazloc Cable Glands for Non-Armored Cabl
Material
Stainless Steel
Finish
Brushed
Color
Unpainted
Standards
Weight
0.40 lb
Seal
Silicone

Description

Hazloc Cable Glands for Non-Armored Cabl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.