
Hazloc Cable Glands for Non-Armored Cable (Ex d/e/tb)
Mfr # EBU4NBNCLE
Zoro # G6832919
product price: $71.89
/eaKey Features
Material
Brass
Finish
Nickel Plated
Size
1-1/4 in NPT
Color
Unpainted
Standards
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EBU4NBNCLE
Zoro #
G6832919
UPC #
783510306380
Country of Origin
Turkey
Dimensions
Size
1-1/4 in NPT
Clamping Range Diameter
22.0-32.0 mm / 0.87-1.26 in
Details
Item
Hazloc Cable Glands for Non-Armored Cabl
Material
Brass
Finish
Nickel Plated
Color
Unpainted
Standards
Weight
0.70 lb
Seal
Chloroprene
Description
Hazloc Cable Glands for Non-Armored Cabl
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.