
Hazloc Cable Glands for Non Armored Cable, Non-Metallic (Ex e/tb)
Mfr # HIBMX2CWCL
Zoro # G6833244
product price: $10.35
/eaKey Features
Material
Polyamide 6
Finish
Smooth Matte
Color
Dark Gray
Size
M20 x 1.5 mm
Standards
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HIBMX2CWCL
Zoro #
G6833244
UPC #
783510306977
Country of Origin
Turkey
Dimensions
Size
M20 x 1.5 mm
Clamping Range Diameter
7.0-12.0 mm / 0.28-0.47 in
Details
Item
Hazloc Cable Glands for Non Armored Cabl
Material
Polyamide 6
Finish
Smooth Matte
Color
Dark Gray
Standards
Weight
0.10 lb
Seal
Chloroprene
Min H
23 mm
Description
Hazloc Cable Glands for Non Armored Cabl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.