Zoro Homepage

Heavy-Duty C-Taps, Run 2/2, Tap 2/2, Cop

  • Mfr # DGT2

  • Zoro # G5843864


product price: $80.79
/ea
Free Shipping & Returns

Key Features

Material
Copper
Finish
Electroplated
Color
Unpainted
Size
Run 2/2, Tap 2/2 in
Thickness
0.2 in / 5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DGT2
Zoro #
G5843864
UPC #
783510172619
Country of Origin
United States

Dimensions

Size
Run 2/2, Tap 2/2 in
Thickness
0.2 in / 5 mm

Details

Item
Heavy-Duty C-Taps,Run 2/2,Tap 2/2,Cop
Material
Copper
Finish
Electroplated
Color
Unpainted
Weight
1 lb
Conductor Run
#2 stranded or solid

Description

Heavy-Duty C-Taps,Run 2/2,Tap 2/2,Cop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.