
3 Point Latch with Padlock Handle Electrical Enclosures, 84.12 in H, 24.12 in D, 158 in W, 12
Mfr # A84XM4EW24FTCLP
Zoro # G5821044
product price: $14,723.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
Key Features
Nominal Width
158 in
Nominal Height
84.12 in
Nominal Depth
24.12 in
NEMA Enclosure Rating
12
Enclosure Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A84XM4EW24FTCLP
Zoro #
G5821044
UPC #
783510136147
Country of Origin
Mexico
Dimensions
Nominal Width
158 in
Nominal Height
84.12 in
Nominal Depth
24.12 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
12
Enclosure Material
Steel
Closure Method
3 Point Latch with Padlock Handle
Cover Closure Type
Hinged
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Powder Coated
Mounting
Freestanding
Cover Style
Solid
IP Rating
IP55
Standards
UL 508A Listed; Type 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12; File No. E61997; NEMA/EEMAC Type 12; CSA File No. 42186: Type 12; IEC 60529, IP55
Features
12 Indoor, dust-resistant
With or Without Panel
Without
Description
Heavy Duty,Free Stand,Disconnect Enclosu
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.