Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Panel Supports, Fits 72.06, W

  • Mfr # A72FSHDPS

  • Zoro # G5860244


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Enclosure 72 in, For Use With Mfr. Model Number A72H2518FS, A72H3124FS, A72H3724FS
Sub-Category
Panels and Panel Accessories
Gauge
10 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A72FSHDPS
Zoro #
G5860244
UPC #
783510744601
Country of Origin
United States

Dimensions

Length
60-1/4 in
Thickness
10 ga / 3.4 mm
Support Length
69.25 in / 1759 mm

Details

Item
Heavy Duty Panel Supports,Fits 72.06,W
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Enclosure 72 in, For Use With Mfr. Model Number A72H2518FS, A72H3124FS, A72H3724FS
Sub-Category
Panels and Panel Accessories
Gauge
10 ga
Color
White
Weight
22 lb
Fits Enclosure
72 in / 1829 mm
Use With
A72H2518FS, A72H3124FS, A72H3724FS

Description

Heavy Duty Panel Supports,Fits 72.06,W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.