
Heavy Duty Panel Supports, fits 90.06, White, Steel
Mfr # A90FSHDPS
Zoro # G6813434
product price: $421.99
/eaKey Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Enclosure 90 in
Sub-Category
Panels and Panel Accessories
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A90FSHDPS
Zoro #
G6813434
UPC #
783510744700
Country of Origin
United States
Dimensions
Thickness
10 ga / 3.4 mm
Support Length
87.25 in / 2216 mm
Details
Item
Heavy Duty Panel Supports,Fits 90.06,W
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Enclosure 90 in
Sub-Category
Panels and Panel Accessories
Color
White
Gauge
10 ga
Weight
29 lb
Fits Enclosure
90 in / 2286 mm
Description
Heavy Duty Panel Supports,Fits 90.06,W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.