Zoro Homepage

Heavy-Duty Swing-Out Rack Frame, fits 1400+ x 600mm, Lt Gray, Steel

  • Mfr # PSF146

  • Zoro # G6820976


product price: $1,067.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame Height 1400 mm or taller
Color
Light Gray
Gauge
12 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSF146
Zoro #
G6820976
UPC #
783510996406
Country of Origin
Mexico

Dimensions

Thickness
12 ga / 2.66 mm
Fits Frame Height
1400 or taller
Fits Frame Width
600 mm

Details

Item
Heavy-Duty Swing-Out Rack Frame,Fits 14
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame Height 1400 mm or taller
Color
Light Gray
Gauge
12 ga
Rack Units
25
Weight
36 lb
Series
ProLine

Description

Heavy-Duty Swing-Out Rack Frame,Fits 14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.