Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy-Duty Swing-Out Rack Frame, fits 1600+ x 800mm, Lt Gray, Steel

  • Mfr # PSF168

  • Zoro # G6820696


product price: $1,171.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame Height 1600 mm or taller
Color
Light Gray
Gauge
12 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSF168
Zoro #
G6820696
UPC #
783510997502
Country of Origin
Mexico

Dimensions

Thickness
12 ga / 2.66 mm
Fits Frame Height
1600 or taller
Fits Frame Width
800 mm

Details

Item
Heavy-Duty Swing-Out Rack Frame,Fits 16
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame Height 1600 mm or taller
Color
Light Gray
Gauge
12 ga
Rack Units
30
Series
ProLine
Weight
46 lb

Description

Heavy-Duty Swing-Out Rack Frame,Fits 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.