
Heavy-Duty Swing-Out Rack Frame, Fits 20
Mfr # PSF208
Zoro # G5863683
product price: $1,506.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame Height 2000 mm or taller
Gauge
12 ga
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSF208
Zoro #
G5863683
UPC #
783510997700
Country of Origin
Mexico
Dimensions
Thickness
12 ga / 2.66 mm
Fits Frame Width
800 mm
Fits Frame Height
2000 or taller
Details
Item
Heavy-Duty Swing-Out Rack Frame,Fits 20
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame Height 2000 mm or taller
Gauge
12 ga
Color
Light Gray
Rack Units
39
Series
ProLine
Weight
48.68 lb
Description
Heavy-Duty Swing-Out Rack Frame,Fits 20
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.