
Heavy-Duty Swing-Out Rack Frame, fits 2200x600mm, Lt Gray, Steel
Mfr # PSF226
Zoro # G6820364
product price: $1,566.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame Height 2200 mm tall
Gauge
12 ga
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSF226
Zoro #
G6820364
UPC #
783510996802
Country of Origin
Mexico
Dimensions
Thickness
12 ga / 2.66 mm
Fits Frame Width
600 mm
Fits Frame Height
2200 tall
Details
Item
Heavy-Duty Swing-Out Rack Frame,Fits 22
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame Height 2200 mm tall
Gauge
12 ga
Color
Light Gray
Rack Units
43
Weight
44 lb
Series
ProLine
Description
Heavy-Duty Swing-Out Rack Frame,Fits 22
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.