Zoro Homepage

Heavy-Duty Swing-Out Rack Frame, fits 700+ x 700mm, Lt Gray, Steel

  • Mfr # PSF77

  • Zoro # G6817713


product price: $1,101.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame Height 700 mm or taller
Gauge
12 ga
Color
Light Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSF77
Zoro #
G6817713
UPC #
783510912307
Country of Origin
Mexico

Dimensions

Thickness
12 ga / 2.66 mm
Fits Frame Width
700 mm
Fits Frame Height
700 or taller

Details

Item
Heavy-Duty Swing-Out Rack Frame,Fits 70
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame Height 700 mm or taller
Gauge
12 ga
Color
Light Gray
Rack Units
10
Weight
33.62 lb
Series
ProLine

Description

Heavy-Duty Swing-Out Rack Frame,Fits 70

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.