Zoro Homepage

HF Replacement Filters

  • Mfr # 89134426R

  • Zoro # G6848215


product price: $18.89
/ea

Key Features

Material
Thermally Bonded Polyolefine
Height
8.46 in
Depth
0.55 in
Width
8.46 in
Size
8.46 in x 8.46 in x 0.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89134426R
Zoro #
G6848215
UPC #
783510347222
Country of Origin
Germany

Dimensions

Height
8.46 in
Depth
0.55 in
Width
8.46 in
Size
8.46 in x 8.46 in x 0.55 in

Details

Item
HF Replacement Filters
Material
Thermally Bonded Polyolefine
Standards
Type 12; IP54; IP55
Weight
0.10 lb

Description

HF Replacement Filters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.