Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HF Replacement Filters

  • Mfr # 89136408R

  • Zoro # G6848373


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Material
Thermally Bonded Polyolefine
Width
4.65 in
Size
4.65 in x 4.65 in x 0.79 in
Depth
0.79 in
Height
4.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89136408R
Zoro #
G6848373
UPC #
783510347253
Country of Origin
United States

Dimensions

Width
4.65 in
Size
4.65 in x 4.65 in x 0.79 in
Depth
0.79 in
Height
4.65 in

Details

Item
HF Replacement Filters
Material
Thermally Bonded Polyolefine
Standards
Type 12; IP54; IP55
Weight
0.12 lb

Description

HF Replacement Filters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.