
HF Side-Mount Filter Fans, Black, ABS
Mfr # HF0548413
Zoro # G6847278
product price: $313.31
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Finish
Smooth Matte
Size
6.15 x 6.16 x 3.98 in
Height
6.15 in
Color
Graphite Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HF0548413
Zoro #
G6847278
UPC #
783510343569
Country of Origin
United States
Dimensions
Size
6.15 x 6.16 x 3.98 in
Height
6.15 in
Depth
3.98 in
Width
6.16 in
Details
Item
HF Side-Mount Filter Fans,Black,ABS
Material
Plastic
Finish
Smooth Matte
Color
Graphite Black
Voltage
48V DC
Standards
UL/cUL Listed; File No. E482010; CE; EAC; Type 12 standard on all models; IP54 standard option on all models except HF13; IP55 standard option on all models except HF04
Weight
2.46 lb
Nominal Voltage
48 V
Voltage DC
48 V
Max Current
0.17 A
Operating Temperature
-14 to 149 °F / -10 to 65 °C
Airflow
35 ft³/min / 59 m³/h
Description
HF Side-Mount Filter Fans,Black,ABS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.