Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HF Side-Mount Filter Fans, Black, ABS

  • Mfr # HF0948514

  • Zoro # G6847287


product price: $429.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Finish
Smooth Matte
Color
Light Gray
Size
8.19 x 8.21 x 4.15 in
Width
8.21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF0948514
Zoro #
G6847287
UPC #
783510343620
Country of Origin
United States

Dimensions

Size
8.19 x 8.21 x 4.15 in
Width
8.21 in
Depth
4.15 in
Height
8.19 in

Details

Item
HF Side-Mount Filter Fans,Black,ABS
Material
Plastic
Finish
Smooth Matte
Color
Light Gray
Standards
UL/cUL Listed; File No. E482010; CE; EAC; Type 12 standard on all models; IP54 standard option on all models except HF13; IP55 standard option on all models except HF04
Voltage
48V DC
Weight
2.70 lb
Operating Temperature
-14 to 149 °F / -10 to 65 °C
Airflow
33 ft³/min / 56 m³/h
Voltage DC
48 V
Max Current
0.17 A
Nominal Voltage
48 V

Description

HF Side-Mount Filter Fans,Black,ABS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.