Zoro Homepage

HF Side-Mount Filter Fans, Black, ABS

  • Mfr # HF1016513

  • Zoro # G6847034


product price: $498.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Finish
Smooth Matte
Depth
4.68 in
Width
10.14 in
Color
Graphite Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF1016513
Zoro #
G6847034
UPC #
783510342876
Country of Origin
United States

Dimensions

Depth
4.68 in
Width
10.14 in
Height
10.13 in
Size
10.13 x 10.14 x 4.68 in

Details

Item
HF Side-Mount Filter Fans,Black,ABS
Material
Plastic
Finish
Smooth Matte
Color
Graphite Black
Standards
UL/cUL Listed; File No. E482010; CE; EAC; Type 12 standard on all models; IP54 standard option on all models except HF13; IP55 standard option on all models except HF04
Voltage
100/115V AC
Weight
1 lb
Max Current
0.38 A
Voltage AC
100 V
Airflow
103 ft³/min / 175 m³/h
Nominal Voltage
115 V
Operating Temperature
14 - 131 °F / -10 to 55 °C

Description

HF Side-Mount Filter Fans,Black,ABS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.