
HF Side-Mount Filter Fans, Black, ABS
Mfr # HF1024513
Zoro # G5876807
product price: $721.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Finish
Smooth Matte
Size
10.13 x 10.14 x 5.18 in
Height
10.13 in
Color
Graphite Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HF1024513
Zoro #
G5876807
UPC #
783510342913
Country of Origin
United States
Dimensions
Size
10.13 x 10.14 x 5.18 in
Height
10.13 in
Width
10.14 in
Depth
5.18 in
Details
Item
HF Side-Mount Filter Fans,Black,ABS
Material
Plastic
Finish
Smooth Matte
Color
Graphite Black
Voltage
24V DC
Weight
4.50 lb
Standards
UL/cUL Listed; File No. E482010; CE; EAC; Type 12 standard on all models; IP54 standard option on all models except HF13; IP55 standard option on all models except HF04
Airflow
103 ft³/min / 175 m³/h
Nominal Voltage
24 V
Max Current
1.2 A
Operating Temperature
14 - 131 °F / -10 to 55 °C
Voltage DC
24 V
Description
HF Side-Mount Filter Fans,Black,ABS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.