
HF Side-Mount Filter Fans, Black, ABS
Mfr # HF1316513R
Zoro # G5877446
product price: $635.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Finish
Smooth Matte
Depth
6.36 in
Width
12.82 in
Color
Graphite Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HF1316513R
Zoro #
G5877446
UPC #
783510350246
Country of Origin
United States
Dimensions
Depth
6.36 in
Width
12.82 in
Size
12.8 x 12.82 x 6.36 in
Height
12.8 in
Details
Item
HF Side-Mount Filter Fans,Black,ABS
Material
Plastic
Finish
Smooth Matte
Color
Graphite Black
Voltage
100/115V AC
Weight
2 lb
Standards
UL/cUL Listed; File No. E482010; CE; EAC; Type 12 standard on all models; IP54 standard option on all models except HF13; IP55 standard option on all models except HF04
Max Current
0.88 A
Nominal Voltage
115 V
Operating Temperature
14 - 131 °F / -10 to 55 °C
Voltage AC
100 V
Airflow
149 ft³/min / 253 m³/h
Description
HF Side-Mount Filter Fans,Black,ABS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.