Zoro Homepage

HF Side-Mount Filter Fans, Black, ABS

  • Mfr # HF1326513R

  • Zoro # G5877455


product price: $614.01
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Finish
Smooth Matte
Size
12.8 x 12.82 x 6.36 in
Color
Graphite Black
Width
12.82 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF1326513R
Zoro #
G5877455
UPC #
783510350437
Country of Origin
United States

Dimensions

Size
12.8 x 12.82 x 6.36 in
Width
12.82 in
Height
12.8 in
Depth
6.36 in

Details

Item
HF Side-Mount Filter Fans,Black,ABS
Material
Plastic
Finish
Smooth Matte
Color
Graphite Black
Voltage
200 to 250V AC
Weight
2 lb
Standards
UL/cUL Listed; File No. E482010; CE; EAC; Type 12 standard on all models; IP54 standard option on all models except HF13; IP55 standard option on all models except HF04
Nominal Voltage
230 V
Max Current
0.37 A
Airflow
149 ft³/min / 253 m³/h
Operating Temperature
14 - 131 °F / -10 to 55 °C
Voltage AC
200 V

Description

HF Side-Mount Filter Fans,Black,ABS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.