
HF Side-Mount Filter Fans
Mfr # HF1348414
Zoro # G5876965
product price: $958.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Finish
Smooth Matte
Height
12.8 in
Depth
6.36 in
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HF1348414
Zoro #
G5876965
UPC #
783510344924
Country of Origin
United States
Dimensions
Height
12.8 in
Depth
6.36 in
Size
12.8 x 12.82 x 6.36 in
Width
12.82 in
Details
Item
HF Side-Mount Filter Fans
Material
Plastic
Finish
Smooth Matte
Color
Light Gray
Voltage
48V DC
Weight
5 lb
Standards
UL/cUL Listed; File No. E482010; CE; EAC; Type 12 standard on all models; IP54 standard option on all models except HF13; IP55 standard option on all models except HF04
Max Current
1.12 A
Voltage DC
48 V
Operating Temperature
14 - 131 °F / -10 to 55 °C
Airflow
395 ft³/min / 671 m³/h
Nominal Voltage
48 V
Description
HF Side-Mount Filter Fans
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.