Zoro Homepage

HF Side-Mount Filter Fans, Lt. Gray, ABS

  • Mfr # HF0424414

  • Zoro # G6846246


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Finish
Smooth Matte
Size
4.42 x 4.44 x 3.15 in
Color
Light Gray
Width
4.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF0424414
Zoro #
G6846246
UPC #
783510341916
Country of Origin
United States

Dimensions

Size
4.42 x 4.44 x 3.15 in
Width
4.44 in
Height
4.42 in
Depth
3.15 in

Details

Item
HF Side-Mount Filter Fans,Lt. Gray,ABS
Material
Plastic
Finish
Smooth Matte
Color
Light Gray
Voltage
24V DC
Standards
UL/cUL Listed; File No. E482010; CE; EAC; Type 12 standard on all models; IP54 standard option on all models except HF13; IP55 standard option on all models except HF04
Weight
1.10 lb
Voltage DC
24 V
Operating Temperature
-4 to 149 °F / -20 to 65 °C
Nominal Voltage
24 V
Airflow
21 ft³/min / 36 m³/h
Max Current
0.14 A

Description

HF Side-Mount Filter Fans,Lt. Gray,ABS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.