Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HF Side-Mount Filter Fans, Lt. Gray, ABS

  • Mfr # HF0526414

  • Zoro # G5876518


product price: $237.65
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Finish
Smooth Matte
Height
6.15 in
Color
Light Gray
Depth
3.98 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF0526414
Zoro #
G5876518
UPC #
783510341961
Country of Origin
United States

Dimensions

Height
6.15 in
Depth
3.98 in
Size
6.15 x 6.16 x 3.98 in
Width
6.16 in

Details

Item
HF Side-Mount Filter Fans,Lt. Gray,ABS
Material
Plastic
Finish
Smooth Matte
Color
Light Gray
Voltage
200 to 250V AC
Weight
2.40 lb
Standards
UL/cUL Listed; File No. E482010; CE; EAC; Type 12 standard on all models; IP54 standard option on all models except HF13; IP55 standard option on all models except HF04
Voltage AC
200 V
Nominal Voltage
230 V
Max Current
0.12 A
Operating Temperature
14 - 131 °F / -10 to 55 °C
Airflow
35 ft³/min / 59 m³/h

Description

HF Side-Mount Filter Fans,Lt. Gray,ABS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.