
HF Side-Mount Filter Fans, Lt. Gray, ABS
Mfr # HF1048514
Zoro # G6847628
product price: $805.10
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Finish
Smooth Matte
Depth
5.18 in
Width
10.14 in
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HF1048514
Zoro #
G6847628
UPC #
783510344887
Country of Origin
United States
Dimensions
Depth
5.18 in
Width
10.14 in
Height
10.13 in
Size
10.13 x 10.14 x 5.18 in
Details
Item
HF Side-Mount Filter Fans,Lt. Gray,ABS
Material
Plastic
Finish
Smooth Matte
Color
Light Gray
Voltage
48V DC
Standards
UL/cUL Listed; File No. E482010; CE; EAC; Type 12 standard on all models; IP54 standard option on all models except HF13; IP55 standard option on all models except HF04
Weight
4.24 lb
Airflow
103 ft³/min / 175 m³/h
Voltage DC
48 V
Max Current
0.32 A
Operating Temperature
14 - 131 °F / -10 to 55 °C
Nominal Voltage
48 V
Description
HF Side-Mount Filter Fans,Lt. Gray,ABS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.