Zoro Homepage

HF Side-Mount Filter Fans, Lt. Gray, ABS

  • Mfr # HF1316414

  • Zoro # G5876719


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Finish
Smooth Matte
Color
Light Gray
Width
12.82 in
Depth
6.36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF1316414
Zoro #
G5876719
UPC #
783510342111
Country of Origin
United States

Dimensions

Width
12.82 in
Depth
6.36 in
Height
12.8 in
Size
12.8 x 12.82 x 6.36 in

Details

Item
HF Side-Mount Filter Fans,Lt. Gray,ABS
Material
Plastic
Finish
Smooth Matte
Color
Light Gray
Voltage
100/115V AC
Weight
9.50 lb
Standards
UL/cUL Listed; File No. E482010; CE; EAC; Type 12 standard on all models; IP54 standard option on all models except HF13; IP55 standard option on all models except HF04
Nominal Voltage
115 V
Voltage AC
100 V
Max Current
0.88 A
Operating Temperature
14 - 131 °F / -10 to 55 °C
Airflow
395 ft³/min / 671 m³/h

Description

HF Side-Mount Filter Fans,Lt. Gray,ABS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.