Zoro Homepage

HG Filter Fan Exhaust Grilles, Black, AB

  • Mfr # HG1000403

  • Zoro # G5877008


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Finish
Smooth Matte
Color
Graphite Black
Width
10.14 in
Size
10.13 in x 10.14 in x 1.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HG1000403
Zoro #
G5877008
UPC #
783510343316
Country of Origin
United States

Dimensions

Width
10.14 in
Size
10.13 in x 10.14 in x 1.69 in
Height
10.13 in
Depth
1.69 in

Details

Item
HG Filter Fan Exhaust Grilles,Black,AB
Material
Plastic
Finish
Smooth Matte
Color
Graphite Black
Weight
1.20 lb
Standards
UL/cUL Listed; File No. E482010; CE; EAC; Type 12, IP54 standard (on all models except HF13); Type 12, IP 55 optional (on all models except HF04)

Description

HG Filter Fan Exhaust Grilles,Black,AB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.