
HG Filter Fan Exhaust Grilles, Black, AB
Mfr # HG1000503
Zoro # G5876929
product price: $142.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Finish
Smooth Matte
Size
10.13 in x 10.14 in x 1.69 in
Height
10.13 in
Color
Graphite Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HG1000503
Zoro #
G5876929
UPC #
783510343323
Country of Origin
United States
Dimensions
Size
10.13 in x 10.14 in x 1.69 in
Height
10.13 in
Width
10.14 in
Depth
1.69 in
Details
Item
HG Filter Fan Exhaust Grilles,Black,AB
Material
Plastic
Finish
Smooth Matte
Color
Graphite Black
Weight
1.20 lb
Standards
UL/cUL Listed; File No. E482010; CE; EAC; Type 12, IP54 standard (on all models except HF13); Type 12, IP 55 optional (on all models except HF04)
Description
HG Filter Fan Exhaust Grilles,Black,AB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.