
HG Filter Fan Exhaust Grilles, Black, ABS
Mfr # HG0900503
Zoro # G6846684
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Finish
Smooth Matte
Width
8.21 in
Size
8.19 in x 8.21 in x 1.65 in
Color
Graphite Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HG0900503
Zoro #
G6846684
UPC #
783510343286
Country of Origin
United States
Dimensions
Width
8.21 in
Size
8.19 in x 8.21 in x 1.65 in
Depth
1.65 in
Height
8.19 in
Details
Item
HG Filter Fan Exhaust Grilles,Black,AB
Material
Plastic
Finish
Smooth Matte
Color
Graphite Black
Standards
UL/cUL Listed; File No. E482010; CE; EAC; Type 12, IP54 standard (on all models except HF13); Type 12, IP 55 optional (on all models except HF04)
Weight
0.70 lb
Description
HG Filter Fan Exhaust Grilles,Black,AB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.