Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HG Filter Fan Exhaust Grilles, Lt. Gray, ABS

  • Mfr # HG0500504

  • Zoro # G6846903


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Finish
Smooth Matte
Color
Light Gray
Size
6.15 in x 6.16 in x 2.32 in
Height
6.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HG0500504
Zoro #
G6846903
UPC #
783510342470
Country of Origin
United States

Dimensions

Size
6.15 in x 6.16 in x 2.32 in
Height
6.15 in
Width
6.16 in
Depth
2.32 in

Details

Item
HG Filter Fan Exhaust Grilles,Lt. Gray,
Material
Plastic
Finish
Smooth Matte
Color
Light Gray
Standards
UL/cUL Listed; File No. E482010; CE; EAC; Type 12, IP54 standard (on all models except HF13); Type 12, IP 55 optional (on all models except HF04)
Weight
0.50 lb

Description

HG Filter Fan Exhaust Grilles,Lt. Gray,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.