Zoro Homepage

High-Performance Pagoda Exhaust Vent, fi

  • Mfr # PPTHP1

  • Zoro # G5863918


product price: $2,163.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Top with high-performance pagoda vent cutout
Color
Light Gray
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPTHP1
Zoro #
G5863918
UPC #
783510243692
Country of Origin
Mexico

Dimensions

Thickness
16 ga / 1.52 mm

Details

Item
High-Performance Pagoda Exhaust Vent,fi
Material
Mild Steel
Finish
Powder Coated
For Use With
Top with high-performance pagoda vent cutout
Color
Light Gray
Gauge
16 ga
Voltage
115V AC
Series
ProLine
Weight
23.10 lb
Full Load
1.7 A
Voltage AC
115 V
Hertz
60 Hz

Description

High-Performance Pagoda Exhaust Vent,fi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.