
High-Performance Pagoda Exhaust Vent, fits top /cutout, Lt Gray, Steel
Mfr # PPTHP2
Zoro # G6821554
product price: $2,056.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Top with high-performance pagoda vent cutout
Gauge
16 ga
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PPTHP2
Zoro #
G6821554
UPC #
783510243791
Country of Origin
Mexico
Dimensions
Thickness
16 ga / 1.52 mm
Details
Item
High-Performance Pagoda Exhaust Vent,fi
Material
Mild Steel
Finish
Powder Coated
For Use With
Top with high-performance pagoda vent cutout
Gauge
16 ga
Color
Light Gray
Voltage
230V AC
Series
ProLine
Weight
25.50 lb
Full Load
0.9 A
Voltage AC
230 V
Description
High-Performance Pagoda Exhaust Vent,fi
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.