Hinge-Cover Lift-Off, Type 3R, 10.00x8.00x6.00, Steel

  • Mfr # A10R86HCLO

  • Zoro # G6803196


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
For Use With
For Use With Mfr. Model Number AMFK3RLO16, A8P8, APMK3RLO16
NEMA Enclosure Type
3R
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A10R86HCLO
Zoro #
G6803196
UPC #
783510388805
Country of Origin
Mexico

Dimensions

Width
8 in
Depth
6 in
Height
10 in
Size
10 x 8 x 6 in
Overall Width
9-1/4 in
Overall Length
12.12 in
Panel Size
6.75 x 6.88 in / 171 x 175 mm
Door Thickness
16 ga / 1.52 mm
Overall Dimensions
12.12 x 9.25 in / 308 x 235 mm
Body Thickness
16 ga / 1.52 mm

Details

Item
Hinge-Cover Lift-Off,Type 3R,10.00x8.0
Material
Mild Steel
Finish
Galvanized
For Use With
For Use With Mfr. Model Number AMFK3RLO16, A8P8, APMK3RLO16
NEMA Enclosure Type
3R
Features
Weather-Resistant, Except Dust
Color
Gray
Gauge
Body: 16 ga, Door: 16 ga
Standards
UL 50, 50E Listed; Type 3R; File No. E27567; cUL Listed per CSA C22.2 No 94; Type 3R File No. E27567; NEMA/EEMAC Type 3R; CSA, File 42184: Type 3R; IEC 60529, IP32
Weight
8 lb
Protection Rating
NEMA Type 3R; IP32
Mounting
11.12 in / 282 mm
Panel Mounting Kit
APMK3RLO16
Mounting Bracket Kit
AMFK3RLO16
Panel
A8P8

Description

Hinge-Cover Lift-Off,Type 3R,10.00x8.0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.