Zoro Homepage

Hinge-Cover Lift-Off, Type 3R, 16.00x12.

  • Mfr # A16R126HCLO

  • Zoro # G5855658


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
For Use With
For Use With Mfr. Model Number AMFK3RLO16, A14P12, APMK3RLO16
Gauge
Body: 16 ga, Door: 16 ga
Height
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A16R126HCLO
Zoro #
G5855658
UPC #
783510389109
Country of Origin
Mexico

Dimensions

Height
16 in
Depth
6 in
Width
12 in
Size
16 x 12 x 6 in
Overall Width
13-1/4 in
Overall Length
18.12 in
Body Thickness
16 ga / 1.52 mm
Panel Size
12.75 x 10.88 in / 324 x 276 mm
Overall Dimensions
18.12 x 13.25 in / 460 x 337 mm
Door Thickness
16 ga / 1.52 mm

Details

Item
Hinge-Cover Lift-Off,Type 3R,16.00x12.
Material
Mild Steel
Finish
Galvanized
For Use With
For Use With Mfr. Model Number AMFK3RLO16, A14P12, APMK3RLO16
Gauge
Body: 16 ga, Door: 16 ga
Color
Gray
Features
Weather-Resistant, Except Dust
NEMA Enclosure Type
3R
Standards
UL 50, 50E Listed; Type 3R; File No. E27567; cUL Listed per CSA C22.2 No 94; Type 3R File No. E27567; NEMA/EEMAC Type 3R; CSA, File 42184: Type 3R; IEC 60529, IP32
Weight
15.40 lb
Mounting Bracket Kit
AMFK3RLO16
Mounting
17.12 in / 435 mm
Panel Mounting Kit
APMK3RLO16
Panel
A14P12
Protection Rating
NEMA Type 3R; IP32

Description

Hinge-Cover Lift-Off,Type 3R,16.00x12.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.