Zoro Homepage

Hinge-Cover Lift-Off, Type 3R, 30.00x24.

  • Mfr # A30R248HCLO

  • Zoro # G5855615


product price: $541.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
For Use With
For Use With Mfr. Model Number AMFK3RLO14, A30P24, APMK3RLO14
Height
30 in
Depth
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A30R248HCLO
Zoro #
G5855615
UPC #
783510389703
Country of Origin
Mexico

Dimensions

Height
30 in
Depth
8 in
Size
30 x 24 x 8 in
Width
24 in
Overall Length
32.31 in
Overall Width
25-1/4 in
Door Thickness
14 ga / 1.9 mm
Panel Size
27.00 x 21.00 in / 686 x 533 mm
Overall Dimensions
32.31 x 25.25 in / 821 x 641 mm
Body Thickness
14 ga / 1.9 mm

Description

Hinge-Cover Lift-Off,Type 3R,30.00x24.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.