Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hinge-Cover Lift-Off, Type 3R, 8.00x6.00x4.00, Steel

  • Mfr # A8R64HCLO

  • Zoro # G6803065


product price: $83.39
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
For Use With
For Use With Mfr. Model Number AMFK3RLO16, A6P6, APMK3RLO16
Features
Weather-Resistant, Except Dust
Gauge
Body: 16 ga, Door: 16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A8R64HCLO
Zoro #
G6803065
UPC #
783510388607
Country of Origin
Mexico

Dimensions

Height
8 in
Width
6 in
Depth
4 in
Size
8 x 6 x 4 in
Overall Length
10.12 in
Overall Width
7-1/4 in
Overall Dimensions
10.12 x 7.25 in / 257 x 184 mm
Panel Size
4.88 x 4.88 in / 124 x 124 mm
Door Thickness
16 ga / 1.52 mm
Body Thickness
16 ga / 1.52 mm

Details

Item
Hinge-Cover Lift-Off,Type 3R,8.00x6.00
Material
Mild Steel
Finish
Galvanized
For Use With
For Use With Mfr. Model Number AMFK3RLO16, A6P6, APMK3RLO16
Features
Weather-Resistant, Except Dust
Gauge
Body: 16 ga, Door: 16 ga
NEMA Enclosure Type
3R
Color
Gray
Standards
UL 50, 50E Listed; Type 3R; File No. E27567; cUL Listed per CSA C22.2 No 94; Type 3R File No. E27567; NEMA/EEMAC Type 3R; CSA, File 42184: Type 3R; IEC 60529, IP32
Weight
5 lb
Mounting
9.12 in / 232 mm
Panel Mounting Kit
APMK3RLO16
Mounting Bracket Kit
AMFK3RLO16
Panel
A6P6
Protection Rating
NEMA Type 3R; IP32

Description

Hinge-Cover Lift-Off,Type 3R,8.00x6.00

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.