
Hinge-Cover, Medium, Type 3R, 30.00x24.0
Mfr # A30R2410HCR
Zoro # G5857399
product price: $872.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Galvanized
For Use With
For Use With Mfr. Model Number A30P24AL, A30P24, A30P24PP
Color
Gray
Features
Weather-Resistant, Except Dust
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A30R2410HCR
Zoro #
G5857399
UPC #
783510492892
Country of Origin
Mexico
Dimensions
Depth
10 in
Width
24 in
Size
30 x 24 x 10 in
Height
30 in
Overall Length
32 in
Panel Size
27.00 x 21.00 in / 686 x 533 mm
Door Thickness
14 ga / 1.9 mm
Body Thickness
14 ga / 1.9 mm
Details
Item
Hinge-Cover,Medium,Type 3R,30.00x24.0
Material
Mild Steel
Finish
Galvanized
For Use With
For Use With Mfr. Model Number A30P24AL, A30P24, A30P24PP
Color
Gray
Features
Weather-Resistant, Except Dust
NEMA Enclosure Type
3R
Gauge
Body: 14 ga, Door: 14 ga
Weight
66 lb
Standards
UL 50, 50E Listed; Type 3R; File No. E27567; cUL Listed per CSA C22.2 No 94; Type 3R File No. E27567; NEMA/EEMAC Type 3R; IEC 60529, IP32
Protection Rating
NEMA Type 3R; IP32
Mounting
31.00 x 13.00 in / 787 x 330 mm
Panel
A30P24
Perforated Panel
A30P24PP
Aluminum Panel
A30P24AL
Description
Hinge-Cover,Medium,Type 3R,30.00x24.0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.