Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hinge-Cover, Medium, Type 3R, 30.00x30.00x16.00, Steel

  • Mfr # A30R3016HCR

  • Zoro # G6804973


product price: $1,101.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Galvanized
For Use With
For Use With Mfr. Model Number A30P30, A30P30PP
Depth
16 in
Size
30 x 30 x 16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A30R3016HCR
Zoro #
G6804973
UPC #
783510427702
Country of Origin
Mexico

Dimensions

Depth
16 in
Size
30 x 30 x 16 in
Height
30 in
Width
30 in
Overall Length
32 in
Door Thickness
14 ga / 1.9 mm
Body Thickness
14 ga / 1.9 mm
Panel Size
27.00 x 27.00 in / 686 x 686 mm

Details

Item
Hinge-Cover,Medium,Type 3R,30.00x30.0
Material
Mild Steel
Finish
Galvanized
For Use With
For Use With Mfr. Model Number A30P30, A30P30PP
Gauge
Body: 14 ga, Door: 14 ga
Features
Weather-Resistant, Except Dust
Color
Gray
NEMA Enclosure Type
3R
Standards
UL 50, 50E Listed; Type 3R; File No. E27567; cUL Listed per CSA C22.2 No 94; Type 3R File No. E27567; NEMA/EEMAC Type 3R; IEC 60529, IP32
Weight
103 lb
Protection Rating
NEMA Type 3R; IP32
Panel
A30P30
Mounting
31.00 x 27.00 in / 787 x 686 mm
Perforated Panel
A30P30PP

Description

Hinge-Cover,Medium,Type 3R,30.00x30.0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.