Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hinge-Cover, Medium, Type 3r, 36.00x36.0

  • Mfr # A36R3610HCR

  • Zoro # G5820116


product price: $1,224.37
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Material
Mild Steel
Finish
Galvanized
For Use With
For Use With Mfr. Model Number A36P36, A36P36PP
Width
36 in
Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A36R3610HCR
Zoro #
G5820116
UPC #
783510134075
Country of Origin
Mexico

Dimensions

Width
36 in
Height
36 in
Depth
10 in
Size
36 x 36 x 10 in
Overall Length
38 in
Panel Size
33.00 x 33.00 in / 838 x 838 mm
Door Thickness
14 ga / 1.9 mm
Body Thickness
14 ga / 1.9 mm

Details

Item
Hinge-Cover,Medium,Type 3r,36.00x36.0
Material
Mild Steel
Finish
Galvanized
For Use With
For Use With Mfr. Model Number A36P36, A36P36PP
NEMA Enclosure Type
3R
Gauge
Body: 14 ga, Door: 14 ga
Features
Weather-Resistant, Except Dust
Color
Gray
Weight
106 lb
Standards
UL 50, 50E Listed; Type 3R; File No. E27567; cUL Listed per CSA C22.2 No 94; Type 3R File No. E27567; NEMA/EEMAC Type 3R; IEC 60529, IP32
Mounting
37.00 x 30.00 in / 940 x 762 mm
Perforated Panel
A36P36PP
Panel
A36P36
Protection Rating
NEMA Type 3R; IP32

Description

Hinge-Cover,Medium,Type 3r,36.00x36.0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.