
Hinge-Cover, Medium, Type 3R, 42.00x36.00x12.00, Steel
Mfr # A42R3612HCR
Zoro # G6804937
product price: $1,501.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Galvanized
For Use With
For Use With Mfr. Model Number A42P36
Height
42 in
Features
Weather-Resistant, Except Dust
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A42R3612HCR
Zoro #
G6804937
UPC #
783510427405
Country of Origin
Mexico
Dimensions
Height
42 in
Depth
12 in
Width
36 in
Size
42 x 36 x 12 in
Overall Length
44 in
Panel Size
39.00 x 33.00 in / 991 x 838 mm
Door Thickness
14 ga / 1.9 mm
Body Thickness
14 ga / 1.9 mm
Details
Item
Hinge-Cover,Medium,Type 3R,42.00x36.0
Material
Mild Steel
Finish
Galvanized
For Use With
For Use With Mfr. Model Number A42P36
Features
Weather-Resistant, Except Dust
Gauge
Body: 14 ga, Door: 14 ga
NEMA Enclosure Type
3R
Color
Gray
Standards
UL 50, 50E Listed; Type 3R; File No. E27567; cUL Listed per CSA C22.2 No 94; Type 3R File No. E27567; NEMA/EEMAC Type 3R; IEC 60529, IP32
Weight
126 lb
Protection Rating
NEMA Type 3R; IP32
Panel
A42P36
Mounting
43.00 x 27.00 in / 1092 x 686 mm
Description
Hinge-Cover,Medium,Type 3R,42.00x36.0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.