Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hinge-Cover, Medium, Type 3R, 48.00x36.0

  • Mfr # A48R3612HCR

  • Zoro # G5856315


product price: $1,498.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Galvanized
For Use With
For Use With Mfr. Model Number A48P36AL, A48P36
NEMA Enclosure Type
3R
Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A48R3612HCR
Zoro #
G5856315
UPC #
783510427504
Country of Origin
Mexico

Dimensions

Depth
12 in
Height
48 in
Width
36 in
Size
48 x 36 x 12 in
Overall Length
50 in
Door Thickness
14 ga / 1.9 mm
Body Thickness
14 ga / 1.9 mm
Panel Size
45.00 x 33.00 in / 1143 x 838 mm

Details

Item
Hinge-Cover,Medium,Type 3R,48.00x36.0
Material
Mild Steel
Finish
Galvanized
For Use With
For Use With Mfr. Model Number A48P36AL, A48P36
NEMA Enclosure Type
3R
Gauge
Body: 14 ga, Door: 14 ga
Color
Gray
Features
Weather-Resistant, Except Dust
Weight
142 lb
Standards
UL 50, 50E Listed; Type 3R; File No. E27567; cUL Listed per CSA C22.2 No 94; Type 3R File No. E27567; NEMA/EEMAC Type 3R; IEC 60529, IP32
Mounting
49.00 x 27.00 in / 1245 x 686 mm
Protection Rating
NEMA Type 3R; IP32
Panel
A48P36
Aluminum Panel
A48P36AL

Description

Hinge-Cover,Medium,Type 3R,48.00x36.0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.