Zoro Homepage

Hinge-Cover Wifi, Type 4x, 18.00x16.00x1

  • Mfr # D181610CHSCFGWP

  • Zoro # G5829889


product price: $546.99
/ea
Free Shipping & Returns

Key Features

Material
Fiberglass
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number A18P16WD
Height
18 in
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D181610CHSCFGWP
Zoro #
G5829889
UPC #
783510149666
Country of Origin
United States

Dimensions

Height
18 in
Width
16 in
Depth
10 in
Size
18 in x 16 in x 10 in
Overall Width
16.58 in
Overall Length
18.58 in
Thickness
0.14 in / 3.5 mm
Overall Dimensions
18.58 x 16.58 in / 472 x 421 mm

Details

Item
Hinge-Cover Wifi,Type 4x,18.00x16.00x1
Material
Fiberglass
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number A18P16WD
Color
Light Gray
Features
Watertight, Corrosion-Resistant
NEMA Enclosure Type
4X, 12, 13
Standards
Weight
18 lb
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66
Mounting
18.94 x 14.00 in / 481 x 356 mm
Panel
A18P16WD / 16.75 x 14.88 in / 425 x 378 mm

Description

Hinge-Cover Wifi,Type 4x,18.00x16.00x1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.