
Hinge-Cover Wifi, Type 4x, 6.00x6.00x4.0
Mfr # D664CHSCFGP
Zoro # G5829758
product price: $146.99
/ea
Free Shipping & Returns
Key Features
Material
Fiberglass
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number A6P6WD
Height
6 in
Features
Watertight, Corrosion-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D664CHSCFGP
Zoro #
G5829758
UPC #
783510149611
Country of Origin
United States
Dimensions
Height
6 in
Width
6 in
Depth
4 in
Size
6 in x 6 in x 4 in
Overall Width
6-1/2 in
Thickness
0.14 in / 3.5 mm
Overall Length
6-1/2 in
Overall Dimensions
6.50 x 6.50 in / 165 x 165 mm
Details
Item
Hinge-Cover Wifi,Type 4x,6.00x6.00x4.0
Material
Fiberglass
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number A6P6WD
Features
Watertight, Corrosion-Resistant
NEMA Enclosure Type
4X, 12, 13
Color
Light Gray
Weight
2.60 lb
Standards
Mounting
6.94 x 4.00 in / 176 x 102 mm
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66
Panel
A6P6WD / 4.88 x 4.88 in / 124 x 124 mm
Description
Hinge-Cover Wifi,Type 4x,6.00x6.00x4.0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.