Zoro Homepage

Hinge-Cover with 3-Point Latch or Quick-

  • Mfr # A24H2024GQRLP

  • Zoro # G5877796


product price: $2,382.99
/ea
Free Shipping & Returns

Key Features

Material
Fiberglass
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number A24P20G, A24P20
Depth
24 in
Features
Watertight, Corrosion-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A24H2024GQRLP
Zoro #
G5877796
UPC #
783510351007
Country of Origin
United States

Dimensions

Depth
24 in
Width
20-1/4 in
Size
24-1/4 x 20-1/4 x 24 in
Height
24-1/4 in
Thickness
0.14 in / 3.6 mm
Panel Size
21.00 x 17.00 in / 533 x 432 mm

Details

Item
Hinge-Cover with 3-Point Latch or Quick-
Material
Fiberglass
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number A24P20G, A24P20
Features
Watertight, Corrosion-Resistant
Color
Gray
NEMA Enclosure Type
3R, 4X, 12
Weight
44.72 lb
Standards
UL 508A Listed; Type 3, 3R, 4, 4X, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3, 3R, 4, 4X, 12, 13; File No. E61997; Enclosure flammability evaluated per UL 508A; NEMA/EEMAC Type 3, 3R, 4, 4X, 12, 13; IEC 60529, IP66; Meets NEMA Type 3RX requirements
Panel
A24P20
Conductive Panel
A24P20G
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; NEMA Type 3; IP66
Latch Quantity
4

Description

Hinge-Cover with 3-Point Latch or Quick-

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.