
Hinge-Cover with 3-Point Latch or Quick-
Mfr # A48H3620GQRLP
Zoro # G5877568
product price: $4,983.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Fiberglass
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number A48P36G, A48P36
Width
36-1/4 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A48H3620GQRLP
Zoro #
G5877568
UPC #
783510350901
Country of Origin
United States
Dimensions
Width
36-1/4 in
Size
48-1/4 x 36-1/4 x 20 in
Depth
20 in
Height
48-1/4 in
Thickness
0.15 in / 3.8 mm
Panel Size
45.00 x 33.00 in / 1143 x 838 mm
Details
Item
Hinge-Cover with 3-Point Latch or Quick-
Material
Fiberglass
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number A48P36G, A48P36
Color
Gray
NEMA Enclosure Type
3R, 4X, 12
Features
Watertight, Corrosion-Resistant
Standards
UL 508A Listed; Type 3, 3R, 4, 4X, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3, 3R, 4, 4X, 12, 13; File No. E61997; Enclosure flammability evaluated per UL 508A; NEMA/EEMAC Type 3, 3R, 4, 4X, 12, 13; IEC 60529, IP66; Meets NEMA Type 3RX requirements
Weight
94 lb
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; NEMA Type 3; IP66
Conductive Panel
A48P36G
Panel
A48P36
Latch Quantity
8
Description
Hinge-Cover with 3-Point Latch or Quick-
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.