Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hinge-Cover with 3-Point Latch or Quick-Release Latches, Type 4X, 20.1

  • Mfr # A20H1610GQRLP

  • Zoro # G6782573


product price: $1,625.38
/ea
Free Shipping & Returns

Key Features

Material
Fiberglass
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number A20P16G, A20P16
Size
20.19 x 16-1/4 x 10 in
Depth
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A20H1610GQRLP
Zoro #
G6782573
UPC #
783510226701
Country of Origin
United States

Dimensions

Size
20.19 x 16-1/4 x 10 in
Depth
10 in
Height
20.19 in
Width
16-1/4 in
Thickness
0.14 in / 3.6 mm
Panel Size
17.00 x 13.00 in / 432 x 330 mm

Details

Item
Hinge-Cover with 3-Point Latch or Quick
Material
Fiberglass
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number A20P16G, A20P16
NEMA Enclosure Type
3R, 4X, 12
Features
Watertight, Corrosion-Resistant
Color
Gray
Standards
UL 508A Listed; Type 3, 3R, 4, 4X, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3, 3R, 4, 4X, 12, 13; File No. E61997; Enclosure flammability evaluated per UL 508A; NEMA/EEMAC Type 3, 3R, 4, 4X, 12, 13; IEC 60529, IP66; Meets NEMA Type 3RX requirements
Weight
21.60 lb
Conductive Panel
A20P16G
Latch Quantity
4
Panel
A20P16
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; NEMA Type 3; IP66

Description

Hinge-Cover with 3-Point Latch or Quick

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.