Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hinge-Cover with 3-Point Latch or Quick-Release Latches, Type 4X, 20.1

  • Mfr # A20H2020GQRLP

  • Zoro # G6849317


product price: $1,969.99
/ea
Free Shipping & Returns

Key Features

Material
Fiberglass
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number A20P20G, A20P20
Features
Watertight, Corrosion-Resistant
Size
20.19 x 20-1/4 x 20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A20H2020GQRLP
Zoro #
G6849317
UPC #
783510350406
Country of Origin
United States

Dimensions

Size
20.19 x 20-1/4 x 20 in
Depth
20 in
Height
20.19 in
Width
20-1/4 in
Thickness
0.14 in / 3.6 mm
Panel Size
17.00 x 17.00 in / 432 x 432 mm

Details

Item
Hinge-Cover with 3-Point Latch or Quick-
Material
Fiberglass
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number A20P20G, A20P20
Features
Watertight, Corrosion-Resistant
Color
Gray
NEMA Enclosure Type
3R, 4X, 12
Weight
34 lb
Panel
A20P20
Latch Quantity
4
Conductive Panel
A20P20G
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; NEMA Type 3; IP66

Description

Hinge-Cover with 3-Point Latch or Quick-

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.