
Hinge-Cover with 3-Point Latch or Quick-Release Latches, Type 4X, 24.1
Mfr # A24H2424GQRLP
Zoro # G6849159
product price: $2,906.99
/ea
Free Shipping & Returns
Key Features
Material
Fiberglass
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number A24P24G, A24P24
Height
24.19 in
Features
Watertight, Corrosion-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A24H2424GQRLP
Zoro #
G6849159
UPC #
783510351106
Country of Origin
United States
Dimensions
Height
24.19 in
Size
24.19 x 24.19 x 24 in
Width
24.19 in
Depth
24 in
Thickness
0.14 in / 3.6 mm
Panel Size
21.00 x 21.00 in / 533 x 533 mm
Details
Item
Hinge-Cover with 3-Point Latch or Quick-
Material
Fiberglass
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number A24P24G, A24P24
Features
Watertight, Corrosion-Resistant
NEMA Enclosure Type
3R, 4X, 12
Color
Gray
Standards
UL 508A Listed; Type 3, 3R, 4, 4X, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3, 3R, 4, 4X, 12, 13; File No. E61997; Enclosure flammability evaluated per UL 508A; NEMA/EEMAC Type 3, 3R, 4, 4X, 12, 13; IEC 60529, IP66; Meets NEMA Type 3RX requirements
Weight
44 lb
Conductive Panel
A24P24G
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; NEMA Type 3; IP66
Latch Quantity
4
Panel
A24P24
Description
Hinge-Cover with 3-Point Latch or Quick-
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.