
Hinge-Cover with 3-Point Latch or Quick-Release Latches, Type 4X, 60.2
Mfr # A60H3616GQRLP
Zoro # G6782589
product price: $4,970.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Fiberglass
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number A60P36G, A60P36
NEMA Enclosure Type
3R, 4X, 12
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A60H3616GQRLP
Zoro #
G6782589
UPC #
783510227500
Country of Origin
United States
Dimensions
Height
60.12 in
Width
36.31 in
Depth
16 in
Size
60-1/4 x 36.31 x 16 in
Thickness
0.15 in / 3.8 mm
Panel Size
57.00 x 33.00 in / 1448 x 838 mm
Details
Item
Hinge-Cover with 3-Point Latch or Quick
Material
Fiberglass
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number A60P36G, A60P36
NEMA Enclosure Type
3R, 4X, 12
Color
Gray
Features
Watertight, Corrosion-Resistant
Standards
UL 508A Listed; Type 3, 3R, 4, 4X, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3, 3R, 4, 4X, 12, 13; File No. E61997; Enclosure flammability evaluated per UL 508A; NEMA/EEMAC Type 3, 3R, 4, 4X, 12, 13; IEC 60529, IP66; Meets NEMA Type 3RX requirements
Weight
99.50 lb
Panel
A60P36
Conductive Panel
A60P36G
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; NEMA Type 3; IP66
Latch Quantity
8
Description
Hinge-Cover with 3-Point Latch or Quick
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.